Menu Search
Photocontrol Switches Photocontrol 120VAC Lexan
TORK #2104

Photocontrol 120VAC Lexan

SKU # 78626160013 Manufacturer Series: 2000 Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Control Type: Photocontrol
Mount Type: Surface
Voltage: 120V AC
Tungsten Rating: 2000W
Ballast Load: 1800VA
Material: Lexan
Position: Swivel Mount