Menu Search
Photocontrol Switches Photocontrol, 105-130VAC, 2000W Tungsten, 1900VA Ballast
NSI INDUSTRIES #AT-20

Photocontrol, 105-130VAC, 2000W Tungsten, 1900VA Ballast

SKU # 66238178520 Manufacturer Series: AT
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Control Type: Photocontrol
Mount Type: Turn-Lock
Mount: Turn-Lock
Voltage: 105-130V AC
Tungsten Rating: 2000W
Ballast Load: 1900VA
Turn-On/​Off - fc: On 1.5
Material: Die Cast Aluminum

NSI AT-20 D/C ALUM PHOTOCONTROL