Menu Search
Photocontrol Switches Photocontrol, 480VAC, 7200W Tungsten, 4000VA Ballast, Turn-Lock Mount, Polycarbonate, Dark Blue

INTERMATIC #K4535

Photocontrol, 480VAC, 7200W Tungsten, 4000VA Ballast, Turn-Lock Mount, Polycarbonate, Dark Blue

SKU #07827553018
Manufacturer Series: K4500
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Control Type: Photocontrol
Mount Type: Turn-Lock
Mount: Turn-Lock
Voltage: 480V AC
Tungsten Rating: 7200W
Ballast Load: 4000VA
Response: Instant On/Off
Turn-On/Off - fc: On 1-5, Off 3-15
Material: Polycarbonate
Color: Dark Blue

Turn-Lock Photocontrols: Control Type - Photocontrol; Mount - Turn-Lock; Voltage - 480VAC; Tungsten Rating - 7200W; Ballast Load - 4000VA; Response - Instant On/Off; Turn-On/Off - fc - On 1-5, Off 3-15; Material - Polycarbonate; Color - Dark Blue; Manufacturer Series - K4500