Menu Search
Photocontrol Switches Photocontrol, 240VAC, Polycarbonate, 1/2 in. Threaded Stem Mount, Swivel Mount Position

INTERMATIC #K1122

Photocontrol, 240VAC, Polycarbonate, 1/2 in. Threaded Stem Mount, Swivel Mount Position

SKU #07827551122
Manufacturer Series: K1100 Series
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Control Type: Photocontrol
Mount Type: Surface
Voltage: 240V AC
Tungsten Rating: 1800W
Ballast Load: 1800VA
Material: Polycarbonate
Position: Swivel Mount

Additional Info: Voltage Range: 210-240VAC. Relay Type, Instant ON/OFF Switching.