Menu Search
Photocontrol Switches Photocontrol, 208-277VAC, 2300W Tungsten, 2300VA Ballast, Turn-Lock Mount, Polypropylene, Maroon

INTERMATIC #LC4523

Photocontrol, 208-277VAC, 2300W Tungsten, 2300VA Ballast, Turn-Lock Mount, Polypropylene, Maroon

SKU #07827570061
Manufacturer Series: LC4500
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Control Type: Photocontrol
Mount Type: Turn-Lock
Mount: Turn-Lock
Voltage: 208-277V AC
Tungsten Rating: 2300W
Ballast Load: 2300VA
Response: Instant On, Delay Off
Turn-On/Off - fc: On 0.5 Min, Off 15 Max
Color: Maroon

Turn-Lock Photocontrols: Control Type - Photocontrol; Mount - Turn-Lock; Voltage - 208-277VAC; Tungsten Rating - 2300W; Ballast Load - 2300VA; Response - Instant On, Delay Off; Turn-On/Off - fc - On 0.5 Min, Off 15 Max; Color - Maroon; Manufacturer Series - LC4500