Menu Search
Photocontrol Switches Photocontrol, 120VAC, Die Cast Zinc, 1/2 in. Threaded Stem Mount, Fixed Mount Position

INTERMATIC #K4421M

Photocontrol, 120VAC, Die Cast Zinc, 1/2 in. Threaded Stem Mount, Fixed Mount Position

SKU #07827510599
Manufacturer Series: K4100 Series
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Control Type: Photocontrol
Mount Type: Surface
Voltage: 120V AC
Tungsten Rating: 1800W
Ballast Load: 1000VA
Material: Die Cast Zinc
Position: Fixed Mount