Menu Search
Photocontrol Switches Photocontrol, 120VAC, 1800W, 1000VA Ballast, Threaded Stem w/Cover Flush Mount, Polycarbonate
INTERMATIC #K4321C

Photocontrol, 120VAC, 1800W, 1000VA Ballast, Threaded Stem w/Cover Flush Mount, Polycarbonate

SKU # 07827500203 Manufacturer Series: K4000 Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Control Type: Photocontrol
Mount Type: Flush
Voltage: 120V AC
Tungsten Rating: 1800W
Ballast Load: 1000VA
Material: Polycarbonate

Flush Mount Photocontrols: Control Type - Photocontrol; Mount - Threaded Stem w/Cover Flush Mount; Voltage - 120VAC; Tungsten Rating - 1800W; Ballast Load - 1000VA; Material - Polycarbonate; Additional Information - Furnished with Wall Plate and Gasket; Manufacturer Series - K4000 Series

Additional Info: Furnished with Wall Plate and Gasket