Menu Search
Photocontrol Switches Photocontrol, 120-277VAC, Polycarbonate, 1/2 in. Threaded Stem Mount, Swivel Mount Position
INTERMATIC #K4236C

Photocontrol, 120-277VAC, Polycarbonate, 1/2 in. Threaded Stem Mount, Swivel Mount Position

SKU # 07827502960 Manufacturer Series: K4200 Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Control Type: Photocontrol
Mount Type: Surface
Voltage: 120-277V AC
Tungsten Rating: 1800-4100W
Ballast Load: 1000-2300VA
Material: Polycarbonate
Position: Swivel Mount

Additional Info: Voltage Range: 120V or 208-277V