Menu Search
Photocontrol Switches Photocontrol, 105-305VAC, 1000W Tungsten, 1800VA Ballast
INTERMATIC #LED4536SC

Photocontrol, 105-305VAC, 1000W Tungsten, 1800VA Ballast

SKU # 07827514364
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Control Type: Photocontrol
Mount Type: Turn-Lock
Mount: Locking
Voltage: 105-305V AC
Tungsten Rating: 1000W
Ballast Load: 1800VA
Response: Instant On, Delay Off
Arrester: MOV, 510J
Turn-On/​Off - fc: On 1.5, Off 2.25
Material: Thermoplastic
Color: White with Blue Band

INT-MAT LED4536SC 305V PHOTO CNTL