Menu Search

FISHER PIERCE #7790BMSS

Photocontrol Turn-Lock 105-285VAC Dark Blue

SKU: 75192892106
Manufacturer Series: 7790B
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Control Type: Photocontrol
Mount Type: Turn-Lock
Mount: Turn-Lock
Voltage: 105-285V AC
Tungsten Rating: 1000W
Ballast Load: 1800VA
Response: Instant On/Off
Arrester: Metal Oxide Varistor
Turn-On/Off - fc: On 1 Nom, Off 3 Avg
Material: Polypropylene
Color: Dark Blue
Description
Turn-Lock Controls: Control Type - Photocontrol; Mount - Turn-Lock; Voltage - 105-285VAC; Tungsten Rating - 1000W; Ballast Load - 1800VA; Response - Instant On/Off; Arrester - Metal Oxide Varistor; Turn-On/Off - fc - On 1 Nom, Off 3 Avg; Material - Polypropylene; Color - Dark Blue; Manufacturer Series - 7790B