Menu Search
Photocontrol Switches Photocontrol Turn-Lock 105-285VAC Dark Blue
FISHER PIERCE #7790-BESS

Photocontrol Turn-Lock 105-285VAC Dark Blue

SKU # 75192899001 Manufacturer Series: 7790
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Control Type: Photocontrol
Mount Type: Turn-Lock
Mount: Turn-Lock
Voltage: 105-285V AC
Tungsten Rating: 1000W
Ballast Load: 1800VA
Response: Instant On/Off
Arrester: Deluxe, Controlled-Type Expulsion
Turn-On/​Off - fc: On 1 Nom, Off 3 Avg
Material: Polypropylene
Color: Dark Blue