Menu Search
Photocontrol Switches Photocontrol Threaded Stem w/Cover Flush Mount
EATON CROUSE-HINDS SERIES #D2S20

Photocontrol Threaded Stem w/Cover Flush Mount

SKU # 78227490164 Manufacturer Series: V2PC Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Control Type: Photocontrol
Mount Type: Flush
Voltage: 120V AC
Tungsten Rating: 400W
Ballast Load: 400VA
Material: Thermoplastic Polyester

Flush Mount Photocontrols: Control Type - Photocontrol; Mount - Threaded Stem w/Cover Flush Mount; Voltage - 120VAC; Tungsten Rating - 400W; Ballast Load - 400VA; Material - Thermoplastic Polyester; Additional Information - Mounts on FS/FD Box. Rating: Class 1, Div 2, Group A,B,C,D; Manufacturer Series - V2PC Series

Additional Info: Mounts on FS/FD Box. Rating: Class 1, Div 2, Group A,B,C,D