Menu Search

EATON CROUSE-HINDS SERIES #UNI-70061-W

Photocontrol, 120VAC, 120VA Ballast

SKU #66227615670
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Control Type: Photocontrol
Mount Type: Surface
Voltage: 120V AC

Surface Mount Photocontrols: Control Type - Photocontrol; Voltage - 120VAC