Menu Search
Photocontrol Switches Explosion-Proof Photocontrol (2) 3/4 in Feed-Thru Hubs
EATON CROUSE-HINDS SERIES #EV2IH20

Explosion-Proof Photocontrol (2) 3/4 in Feed-Thru Hubs

SKU # 78227490161 Manufacturer Series: V2PC
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Control Type: Explosion-Proof Photocontrol
Mount Type: Flush
Voltage: 120V 50/60Hz
Tungsten Rating: 400W
Ballast Load: 400W
Material: Feraloy Iron Alloy

Flush Mount Photocontrols: Control Type - Explosion-Proof Photocontrol; Mount - (2) 3/4 in Feed-Thru Hubs; Voltage - 120V 50/60 Hz; Tungsten Rating - 400W; Ballast Load - 400W; Material - Feraloy Iron Alloy; Manufacturer Series - V2PC