The site is undergoing scheduled maintenance on Saturday December 5th. Intermittent outages may occur from 7:30 a.m to 10:30 a.m.

Menu Search
Search
SNAP-ON TOOLS #B2190

Penta Security Standard Steel

SKU # 78582892001
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Penta Security
Operation - Handle: 3/8 in Square Drive
Penta Size: Standard
Material: Steel

Penta Security Wrenches: Type - Penta Security; Operation - Handle - 3/8 in Square Drive; Penta Size - Standard; Material - Steel; Additional Information - Application: Recsessed 5 point nuts; Manufacturer Series - Snap-On

Additional Info: Application: Recsessed 5 point nuts