Menu Search
Search
SALISBURY #590001S

Penta Security Standard Steel

SKU # 78917998180
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Penta Security
Operation - Handle: 1/2 in Square Drive
Penta Size: Standard
Material: Steel

Penta Security Wrenches: Type - Penta Security; Operation - Handle - 1/2 in Square Drive; Penta Size - Standard; Material - Steel; Additional Information - Application: Recsessed 5 point nuts

Additional Info: Application: Recsessed 5 point nuts