You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
SALISBURY #590001

Penta Security Standard Steel

SKU # 78917991809
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Penta Security
Operation - Handle: 1/2 in Square Drive w/T-Bar
Penta Size: Standard
Material: Steel

Penta Security Wrenches: Type - Penta Security; Operation - Handle - 1/2 in Square Drive w/T-Bar; Penta Size - Standard; Material - Steel; Additional Information - Application: Recsessed 5 point nuts

Additional Info: Application: Recsessed 5 point nuts