SQUARE D COMPANY #XACA04H7

Station, Pendant Pushbutton, NEMA 1/4/4X

SKU: 78590180343
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Pendant Pushbutton
Number of Elements: 4
Construction: Polypropylene
Cord Range - in: 0.310 - 1.020
Manufacturer Series: XACA
Description
Pendant Pushbutton Stations: Type - Pendant Pushbutton; Number of Elements - 4; Construction - Polypropylene; Cord Range - in - 0.310 - 1.020; Additional Information - Control Station Color: Yellow, Operating Temperature: -25 to 70 deg C; Manufacturer Series - XACA
Additional Info: Control Station Color: Yellow, Operating Temperature: -25 to 70 deg C