HUBBELL #PBS8

Pendant Pushbutton Industrial

SKU: 78358561081
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Pendant Pushbutton
Grade: Industrial
Enclosure Rating: NEMA 3R
Number of Elements: 8
Operator: (8) Flush Round Button
Switch Rating: 1-Speed, 6A 120V
Contacts: NO-NC, Momentary
Connector Type: 1 in NPT Hub
Manufacturer Series: PBS
Description
Pendant Pushbutton Stations: Type - Pendant Pushbutton; Grade - Industrial; Enclosure Rating - NEMA 3R; Number of Elements - 8; Operator - (8) Flush Round Button; Switch Rating - 1-Speed, 6A 120V; Contacts - NO-NC, Momentary; Connector Type - 1 in NPT Hub; Manufacturer Series - PBS