Menu Search
Pendant Pushbutton Stations Pendant Pushbutton Assorted Package Industrial
HUBBELL #CPB22

Pendant Pushbutton Assorted Package Industrial

SKU # 78358510690 Manufacturer Series: CPB2
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Pendant Pushbutton
Grade: Industrial
Enclosure Rating: NEMA 4X
Number of Elements: 2
Operator: (2) Round Button
Switch Rating: 2-Speed, 6A 120V
Contacts: 2-NO 2-NC
Legend: Assorted Package
Connector Type: Compression Cord Grip
Cord Range: 0.375 - 0.625 in.

Pendant Mount: Type - Pendant Pushbutton; Grade - Industrial; Enclosure Rating - NEMA 4X; Number of Elements - 2; Operator - 2 Round Button; Switch Rating - 2-Speed, 6A 120V; Contacts - 2NO-2NC, Momentary; Legend - Assorted Package; Connector Type - Compression Cord Grip; Cord Range - in - 0.375 - 0.625; Additional Information - Switch: Mechanical Interlock. Legend: Up-Down.; Manufacturer Series - CPB2

Additional Info: Switch: Mechanical Interlock. Legend: Up-Down.