Menu Search
Pendant Pushbutton Stations Pendant Station Up/Down

ERICSON MANUFACTURING CO #5503-PG

Pendant Station Up/Down

SKU #78286279553
Manufacturer Series: 5500
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Pendant Station
Enclosure Rating: NEMA 4
Operator: (2) Button and Emergency Stop
Switch Rating: 1-Speed, 5A 240V
Contacts: 1NC Maintained, 2NO Momentary
Legend: Up/Down
Construction: ABS Safety Yellow
Cord Range: 0.3 - 0.41 in.

Pendant Pushbutton Stations: Type - Pendant Station; Enclosure Rating - NEMA 4; Operator - (2) Button and Emergency Stop; Switch Rating - 1-Speed, 5A 240V; Contacts - 1NC Maintained, 2NO Momentary; Legend - Up/Down; Construction - ABS Safety Yellow; Cord Range - in - 0.300 - 0.410; Additional Information - Style: Pistol Grip, Insulation Withstand: 2500VAC/1 Min, Contact Resistance: Less Than 100 m-ohm, Push Button Force: 2 lbs, Ambient Temperature: -15 to 50 deg C; Manufacturer Series - 5500

Additional Info: Style: Pistol Grip, Insulation Withstand: 2500VAC/1 Min, Contact Resistance: Less Than 100 m-ohm, Push Button Force: 2 lbs, Ambient Temperature: -15 to 50 deg C