Menu Search
Peavies and Pike Poles Hook, Cant, 2.25 in. Dia Shaft Stock, 3.5 ft L
INDUSTRIAL SUPPLIES MISC #CH22535

Hook, Cant, 2.25 in. Dia Shaft Stock, 3.5 ft L

SKU # 78404114906
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Peavy Pole
Head: Cant Hook
Shaft Stock Size: 2.25 in. Diameter
Length: 3.5 ft.

Peavies and Pike Poles: Type - Peavy Pole; Head - Cant Hook; Shaft Stock Size - 2.25 in. Diameter; Length - 3.5 ft