Menu Search
Search
CORNING OPTICAL COMMUNICATIONS #FZB-04U-ADP-PLT

Panel Mounting Bracket 19 in Rack Mount Zone Cabling

SKU # 47008601708
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Panel Mounting Bracket
Application: Zone Cabling
Mounting: 19 in. Rack
Size: HxWxD: 21.25 x 21.25 x 8.5 in.

Patch Panel Mounting Brackets: Type - Panel Mounting Bracket; Application - Zone Cabling; Mounting - 19 in Rack; Size - 21.25 in H x 21.25 in W x 8.50 in D; Additional Information - Rack Unit: 4U

Additional Info: Rack Unit: 4U