Menu Search
STANLEY #4047

Reversible Gear Puller Three-Jaw, Gear 7-Ton

SKU # 66267947038
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Reversible Gear Puller
Capacity: 7 Ton
Pieces: 3
Puller Type: Three-Jaw, Gear

Parts Pullers: Type - Reversible Gear Puller; Capacity - 7-Ton; Pieces - 3; Puller Type - Three-Jaw, Gear; Additional Information - Automatic Grip Tightening, Forcing Screw Length: 9 in., Max Reach: 5-1/2 in., Max Spread: 10 in.

Additional Info: Automatic Grip Tightening, Forcing Screw Length: 9 in., Max Reach: 5-1/2 in., Max Spread: 10 in.