1-ply Paper Towels Towel Hardwound Roll - 24699

SKU: 43003398915
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Towels
Roll Type: Hardwound Roll
Material: 1-ply Paper
Material Color: White
Width: 8 in.
Length: 800 ft.
Listings: EPA
Quantity - Rolls/Case: 6
Manufacturer Series: NPS Corp Response
Hardwound Roll Towels yield better absorbency and hand drying efficiency. This results in reduced consumption and less time spent refilling dispensers. Good strength reduces "wet-tabs" and washroom litter.