Menu Search
PROCTER & GAMBLE #95028

Towel Roll, Perforated Roll, 2-Ply Paper, White

SKU # 03700095028
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Towel Roll
Roll Type: Perforated Roll
Material: 2-ply Paper
Material Finish: Standard
Material Color: White
Width: 10.5 in.
Length: 11 in.
Quantity - Rolls/​Case: 30