Menu Search
GEORGIA PACIFIC #26200

Hardwound Towel Roll, Nonperforated Roll, Paper, Brown

SKU # 07331026200
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Hardwound Towel Roll
Roll Type: Nonperforated Roll
Material: Paper
Material Color: Brown
Width: 7.87 in.
Length: 625 ft.
Size - Core: 1.625 in.
Listings: EPA, CPG
Quantity - Rolls/​Case: 12

Designed to fit into a wide range of dispensers, Envision economy hardwound everyday towels help you keep costs under control. Low per-unit costs makes these towels the affordable choice for high-traffic areas such as washrooms in government and public facilities, office buildings, foodservice facilities and lodging. EPA compliant for minimum post consumer waste recycled fiber content, Envision hardwound roll towels let you offer your customers reliable performance at a low cost.