Menu Search

GEORGIA PACIFIC #27700

2-ply Paper Multi Use Towel Perforated Roll

SKU: 07331027700
Manufacturer Series: Preference
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Multi-Use
Roll Type: Perforated Roll
Material: 2-ply Paper
Material Finish: Standard
Material Color: White
Width: 11 in.
Length: 8.8 in.
Size - Core: 1.625 in
Quantity - Sheets/Roll: 250
Quantity - Rolls/Case: 12
Description
Paper Towels, Rolls: Type - Multi Use; Roll Type - Perforated Roll; Material - 2-ply Paper; Material Finish - Standard; Material Color - White; Size - Width - 11.00 in; Size - Length - 8.80 in; Size - Core - 1.625 in; Quantity - Sheets/Roll - 250; Quantity - Rolls/Case - 12; Manufacturer Series - Preference