Menu Search
GEORGIA PACIFIC #26401

Acclaim® 1-ply Paper Multi Use Economy Towel Nonperforated Roll

SKU # 07331026401
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Multi-Use Economy
Roll Type: Nonperforated Roll
Material: 1-ply Paper
Material Color: Natural
Width: 7.87 in.
Length: 350 ft.
Size - Core: 1.500 in
Listings: EPA
Quantity - Sheets/​Roll: 1
Quantity - Rolls/​Case: 12

Paper Towels, Rolls: Type - Multi Use Economy; Roll Type - Nonperforated Roll; Material - 1-ply Paper; Material Color - Natural; Size - Width - 7.87 in; Size - Length - 350 ft; Size - Core - 1.500 in; Listings - EPA; Quantity - Sheets/Roll - 1; Quantity - Rolls/Case - 12; Manufacturer Series - Acclaim