Menu Search
Paper Towels, Folded Multi Fold Towel, Paper, 9.10 in. W x 9.25 in. L, White
SPRING GROVE #442780

Multi Fold Towel, Paper, 9.10 in. W x 9.25 in. L, White

SKU # 88559500010
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Multi-Use Economy
Material: Paper
Material Color: White
Width: 9.1 in.
Length: 9.25 in.
Quantity - Case: 4000

Paper Towels, Folded: Type - Multi Use Economy; Material - Paper; Material Color - White; Size - Width - 9.10 in.; Size - Length - 9.25 in.; Quantity - Case - 4000