INDUSTRIAL SUPPLIES MISC #1890

Towel, Paper, Multi Use, Multifold

SKU: 78404094793
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Multi-Use
Fold Type: Multi-fold
Material: Airflex Fabric
Material Finish: Fast Drying Ridges
Material Color: White
Width: 9.2 in.
Length: 9.4 in.
Package Quantity: 150
Quantity - Case: 2400
Manufacturer Series: Kleenex
Description
Paper Towels, Folded: Type - Multi Use; Fold Type - Multifold; Material - Airflex Fabric; Material Finish - Fast Drying Ridges; Material Color - White; Size - Width - 9.20 in.; Size - Length - 9.40 in.; Package Quantity - 150; Quantity - Case - 2400; Manufacturer Series - Kleenex