Menu Search
INDUSTRIAL SUPPLIES MISC #23504

Acclaim® Towel, Paper, Multi Use, 5.313 in. Singlefold

SKU # 78404195761
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Multi-Use Economy
Fold Type: Single-fold
Folded Width: 5.313"
Material: 1-ply Paper
Material Color: Natural
Width: 9.5 in.
Length: 10.62 in.
Listings: EPA
Package Quantity: 250
Quantity - Case: 4000

Paper Towels, Folded: Type - Multi Use Economy; Fold Type - Singlefold; Folded Width - 5.313"; Material - 1-ply Paper; Material Color - Natural; Size - Width - 9.50 in; Size - Length - 10.62 in; Listings - EPA; Package Quantity - 250; Quantity - Case - 4000; Manufacturer Series - Acclaim