Menu Search
GEORGIA PACIFIC #20603

Acclaim® Towel, Ecomony; Paper; C-Fold; White

SKU # 07331098986
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Multi-Use Economy Towel
Fold Type: C-Fold
Folded Width: 3.6 in.
Material: Paper
Material Color: White
Width: 13.2 in.
Length: 10.1 in.
Package Quantity: 240 Sheets
Quantity - Case: 10 Packages

Designed to fit into a wide range of appropriate dispensers.