Menu Search
Paper Plates and Trays Cutlery Tray, Textured Surface, White
STERILITE #1574-W

Cutlery Tray, Textured Surface, White

SKU # 07314915748
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Cutlery Tray
Dinnerware Construction: Textured Surface
Color: White
Package Quantity: 6

Paper Plates and Trays: Type - Cutlery Tray; Dinnerware Construction - Textured Surface; Color - White; Package Quantity - 6; Additional Information - Dimension: 13-1/2 in. L x 11 in. W x 2-5/8 in. H

Additional Info: Dimension: 13-1/2 in. L x 11 in. W x 2-5/8 in. H