Menu Search
GP #SXP6PATH

Dinner Plate, Heavyweight, 5.82 in. Dia, Paper

SKU # 03650098997
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Dinner Plate
Dinnerware Construction: Heavyweight
Diameter: 5.82 in.
Material: Paper
Color: White, Brown, Green
Package Quantity: 250
Quantity - Case: 1000

Moisture resistance, grease resistance, dry and wet rigidity make Dixie Ultra Plates a strong ally. A unique multi-layer design is responsible for the remarkable inner strength of Dixie Ultra Plates. Multiple layers combine forces to stand up to the heaviest, messiest foods you serve.