Menu Search
Pants Pants; Polyester; With Pockets; Fl. Yellow-Green; 3X-Large
TINGLEY RUBBER #P70032.2X-3X

Job Sight Pants; Polyester; With Pockets; Fl. Yellow-Green; 3X-Large

SKU # 08113870053
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Two-Tone Pant
Size: 3X-Large
Material Type: Polyester
Material Specification: 3.15 oz
Color: Fluorescent Yellow-Green
Reflective Trim: 2 in. Reflective Tape
Closure: Elastic Waist With Drawcord
Hazardous Rating Category: Class E
Pockets: (2) Side Pass Through Openings, (1) Exterior Pocket
Test Listings: Meets ANSI/ISEA 107 Class E, Level 2