Menu Search
Pants Pants; Blue; Small

SALISBURY #ACP1130BLS

Pants; Blue; Small

SKU #78917994829
Manufacturer Series: Pro-Wear
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Pant
Protection: Arc Flash Resistant
Size: Small, 30 in. Inseam
Color: Navy Blue
Closure: Elastic Waist, Hook-Pile Front
Rating - Arc Data: ATPV 12 cal/cm-sq
Test Listings: ASTM F1506, NFPA 70E