Menu Search
PROTECTIVE INDUSTRIAL PRODUCTS #385-FRRJ-3034

Pants; Cotton; With Pockets; Blue; Size: 30W 34L

SKU # 61631416344 Manufacturer Series: 385-FRRJ
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Size: 30W 34L
Type: Pant
Protection: Flame Resistant
Style: Carpenter Jean
Material Type: Cotton Denim
Material Specification: 13.00 oz
Color: Denim Blue
Closure: Zipper
Rating - Arc Data: ATPV 16.4 cal/cm-sq
Hazardous Rating Category: HRC 2
Pockets: (2) Curved Waist Pockets, (1) Coin Pocket at Right Side, (2) Rear Hip Patch Pockets, Hammer Loop on Left Leg and Tool Pocket on Right Leg
Test Listings: ASTM F1506, NFPA 70E, NFPA 2112-2012, NFPA 1975-2009