Menu Search
Search
CARHARTT #FRB240-GKH-W33XL34

Pants, Original Fit; FR Canvas; 8.5 oz.; Golden Khaki; Size: L34 W33

SKU # 03548170520 Manufacturer Series: FRB240
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Size: 33W 34L
Type: Cargo Pants
Protection: Flame Resistant
Style: Straight, Original Fit
Material Type: Cotton-Nylon Canvas
Material Specification: 8.5 oz.
Color: Golden Khaki
Reflective Trim: None
Closure: Brass Zipper Fly
Rating - Arc Data: ATPV 12 cal/cm sq.
Pockets: (2) Side Cargo, (2) Back
Test Listings: NFPA 70E, NFPA 2112