You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.

The site is undergoing scheduled maintenance on Saturday, Dec 7th. Intermittent outages may occur from 7 a.m. EST to 10 a.m. EST

Menu Search
CARHARTT #FRB240-BLK-W33XL34

Pants, Original Fit; FR Canvas; 8.5 oz.; Black; Size: L34 W33

SKU # 88685973943 Manufacturer Series: FRB240
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Size: 33W 34L
Type: Cargo Pants
Protection: Flame Resistant
Style: Straight, Original Fit
Material Type: Cotton-Nylon Canvas
Material Specification: 8.5 oz.
Color: Black
Reflective Trim: None
Closure: Brass Zipper Fly
Rating - Arc Data: ATPV 12 cal/cm sq.
Pockets: (2) Side Cargo, (2) Back
Test Listings: NFPA 70E, NFPA 2112