Menu Search
Pants Pants; Cotton/Nylon; With Pockets; Dark Navy; Size: 52W 32L
CARHARTT #FRB159-DNY-W52XL32

Pants; Cotton/Nylon; With Pockets; Dark Navy; Size: 52W 32L

SKU # 03548150479 Manufacturer Series: FRB159
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Men's Pants
Protection: Flame Resistant
Size: 52W 32L
Style: Loose Fit Jean
Material Type: Cotton-Nylon Blend Canvas
Material Specification: 8.5-oz
Color: Dark Navy
Closure: Zipper Fly
Rating - Arc Data: ATPV 12.1 cal/cm-sq
Hazardous Rating Category: HRC 2
Pockets: Front Pockets
Test Listings: NFPA 70E

Additional Info: Loose seat and thigh. Sits slightly below natural waist. Brass zipper fly with Nomex zipper tape. 19"" Leg openings fit over boots. Hammer loop