Menu Search
Pants Pants; Cotton/Nylon; With Pockets; Blue; Size: 42W 32L
CARHARTT #FRB160-DNM-W42XL32

Pants; Cotton/Nylon; With Pockets; Blue; Size: 42W 32L

SKU # 03548152848 Manufacturer Series: FRB160
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Pant
Protection: Flame Resistant
Size: 42W 32L
Style: Relaxed Fit Jean
Material Type: Cotton-Nylon Blend Denim
Material Specification: 14.5-oz
Color: Denim Blue
Closure: Zipper Fly
Rating - Arc Data: ATPV 25 cal/cm-sq
Hazardous Rating Category: HRC 3
Pockets: Front Pockets
Test Listings: NFPA 70E

Additional Info: Relaxed-fitting seat and thigh. Brass zipper fly with Nomex zipper tape. 17"" Leg openings fit over boots