Menu Search
Search
CARHARTT #B159-GKH-W31XL30

Pants, Carpenters; Cotton; Loose fit; Golden Khaki; 31 Waist, 30 Inseam

SKU # 03548135319 Manufacturer Series: B159
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Color: Golden Khaki
Size: 31 in. Waist, 30 in. Inseam
Length: 30
Type: Carpenter Pants
Style: Loose Fit
Material Type: Cotton
Material Specification: 8.5 oz., 100% ringspun canvas
Reflective Trim: None
Closure: Zipper
Pockets: (1) Cell Phone, (1) Utility Pocket