Menu Search
CARHARTT #B13-STW-W34XL32

Men's Work Jeans Pant, 34 in. Waist, 32 in. Inseam

SKU # 03548167352
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Men's Work Jeans Pant
Size: 34.00 in. Waist, 32.00 in. Inseam
Style: Dungaree
Material Type: 100 Percent Cotton Washed Denim
Material Specification: 11.75-oz
Color: Stonewash
Pockets: (5) Back, Multiple Tool and Utility Pocket
Test Listings: Field Tested

CARH B13-STW-W34XL32 M ORIGINAL