Menu Search
CARHARTT #B17-DST-W36XL34

Men's Jeans Pant, 36 in. Waist, 34 in. Inseam

SKU # 03548129943
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Men's Jeans Pant
Size: 36.00 in. Waist, 34.00 in. Inseam
Style: Relaxed Fit Jean
Material Type: 100 Percent Cotton Denim
Material Specification: 15.00-oz
Color: Dark Stone
Pockets: (5) Pockets

CARH B17-DST-W36XL34 M RELAXED F