Menu Search
CARHARTT #B159-GKH-W35XL30

Men's Carpenter Jeans Pant, Abrasion Resistant, 8.5-oz

SKU # 03548135323
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Men's Carpenter Jeans Pant
Protection: Abrasion Resistant
Size: 35.00 in. Waist, 30.00 in. Inseam
Style: Carpenter Jean
Material Type: 100 Percent Cotton Ring-Spun Canvas
Material Specification: 8.50-oz
Color: Golden Khaki
Pockets: (1) Cell Phone, (1) Utility Pocket

CARH B159-GKH-W35XL30 M CANVAS CA