Menu Search
Search
CARHARTT #B17-STW-W35XL30

Jeans, Work; Men's Relaxed Fit Tapered Leg; Cotton; Stonewashed; 35W 30L

SKU # 03548126357 Manufacturer Series: B17
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Size: 35W 30L
Color: Stonewashed
Type: Work Jeans
Style: Relaxed Fit, Tapered Leg
Material Type: Cotton
Material Specification: 15 oz.