Menu Search
Search
CARHARTT #B13-DPS-W46XL34

Jeans, Work; Men's Loose Fit; Cotton; Deepstone; 46W 34L

SKU # 03548168194 Manufacturer Series: B13
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Size: 46W 34L
Color: Deepstone
Type: Work Jeans
Style: Loose Fit, Men's
Material Type: Cotton
Material Specification: 11.75 oz.
Pockets: Heavy-hauling reinforced back pockets, Multiple tool and utility pockets with left-leg hammer loop