Menu Search
CARHARTT #B13-DST-W44XL32

Jeans, Work; Men's Loose Fit; Cotton; Dark Stone; 44W 32L

SKU # 03548121244 Manufacturer Series: B13
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Size: 44W 32L
Color: Dark Stone
Type: Work Jeans
Style: Loose Fit, Men's
Material Type: Cotton
Material Specification: 11.75 oz.
Pockets: Heavy-hauling reinforced back pockets, Multiple tool and utility pockets with left-leg hammer loop