Menu Search
Search
CARHARTT #B13-DST-W42XL28

Jeans, Work; Men's Loose Fit; Cotton; Dark Stone; 42W 28L

SKU # 03548119567 Manufacturer Series: B13
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Size: 42W 28L
Color: Dark Stone
Type: Work Jeans
Style: Loose Fit, Men's
Material Type: Cotton
Material Specification: 11.75 oz.
Pockets: Heavy-hauling reinforced back pockets, Multiple tool and utility pockets with left-leg hammer loop